This product requires certification to purchase.

1-1/2 in. Forged Brass FIP Lever Handle Gas Ball Valve

You last purchased this on
 
Jones Stephens

1-1/2 in. Forged Brass FIP Lever Handle Gas Ball Valve

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Forged Brass FIP Lever Handle Gas Ball Valve

  • Fast #
  • Part #JB64150
  • Item #2050463
  • Manufacturer Part #B64150
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Forged brass body
  • 3/8"x 3/4" one piece body
  • 1"-2" two-piece body with plated steellever handle
  • Chrome plated brass ball
  • Temperatures up to 175F
  • Threaded ends comply with ANSI B2.0
  • CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
  • UL listed 757x (1/2" and 3/4")
  • Made in Italy
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI Z21.15
CSA Certified:
CSA 9.1
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Handle Material:
Plated Steel
Height:
2-1/5 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Forged Brass
Maximum Temperature:
175
NSF Certified:
No
Recommended Valve Application:
Petroleum
UL Listed:
UL 757X
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Size:
1-1/2 in
Valve Type:
Gas Ball Valve
Weight:
2.3 lb
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #PFR602FLD
Item #435611
5 out of 5 Customer Rating
Requires Certification
Part #R5200D
Item #450633
4 out of 5 Customer Rating
Requires Certification
Part #A89FVE4401
Item #7582074
4 out of 5 Customer Rating
Requires Certification
Part #PF9280D
Item #1424007
3.5 out of 5 Customer Rating
Requires Certification
Part #PFR602MDD
Item #286366
5 out of 5 Customer Rating
Requires Certification
Part #JB67375
Item #2475890
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JB67103
Item #7722958
4.7 out of 5 Customer Rating
Requires Certification
Part #JB67375
Item #2475890
5 out of 5 Customer Rating
Requires Certification
Part #JB91100
Item #3702925
4.5 out of 5 Customer Rating
Requires Certification
Part #JC77473LF
Item #7793043
4 out of 5 Customer Rating
Requires Certification
Part #JS10336
Item #7720915
4.8 out of 5 Customer Rating
Requires Certification
Part #JS10317
Item #7720985
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing