This product requires certification to purchase.

3 in. IPS Galvanized 2-Hole Pipe Strap

You last purchased this on
 
Jones Stephens

3 in. IPS Galvanized 2-Hole Pipe Strap

Brand image
You last purchased this on
 
Jones Stephens

3 in. IPS Galvanized 2-Hole Pipe Strap

  • Fast #
  • Part #JH13300
  • Item #83826
  • Manufacturer Part #H13300
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of strong galvanized steel for corrosion resistance
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, galvanized, or other piping systems
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
3 in
Height:
3 in
Length:
5 in
Material:
Steel
Product Type:
Strap
UL Listed:
No
Width:
1/100 in



Customers Also Bought
1–6 of 18 items
Part #PF600F
Item #760288
5 out of 5 Customer Rating
Requires Certification
Part #JH13075
Item #83642
5 out of 5 Customer Rating
Requires Certification
Part #PFPS12164
Item #1841149
4.5 out of 5 Customer Rating
Requires Certification
Part #JH16050
Item #699669
3.4 out of 5 Customer Rating
Requires Certification
Part #FNW7104G
Item #7645602
3.7 out of 5 Customer Rating
Requires Certification
Part #SSAMU01
Item #7307215
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JH18075
Item #1405633
4.9 out of 5 Customer Rating
Requires Certification
Part #JH13075
Item #83642
5 out of 5 Customer Rating
Requires Certification
Part #JH20002
Item #318342
4 out of 5 Customer Rating
Requires Certification
Part #JH21100
Item #1345943
5 out of 5 Customer Rating
Requires Certification
Part #JONH21025
Item #1590951
3.7 out of 5 Customer Rating
Requires Certification
Part #JF160363
Item #2476217
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing