This product requires certification to purchase.

3 x 1 in. MIP Dielectric Nipple

You last purchased this on
 
Jones Stephens

3 x 1 in. MIP Dielectric Nipple

Brand image
You last purchased this on
 
Jones Stephens

3 x 1 in. MIP Dielectric Nipple

  • Fast #
  • Part #JD06500
  • Item #1326406
  • Manufacturer Part #D06500
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electroplated steel casing with non-corrosion thermoplastic lining
  • 180 maximum temperature
  • Prevents corrosion, lime and scale buildup
  • Adds years of life to any water system
  • For use on water heaters, dishwashers, water filtration systems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASTM:
ASTM F-492
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
3 in
Fitting Sizes:
1 in x 3 in
Fitting Type:
Dielectric Nipple
Length:
3 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Customers Also Bought
1–6 of 18 items
Part #JD06525
Item #1326411
3.5 out of 5 Customer Rating
Requires Certification
Part #PFXCCS33
Item #3878889
3.8 out of 5 Customer Rating
Requires Certification
Part #FNW30TK
Item #2168687
5 out of 5 Customer Rating
Requires Certification
Part #N672M
Item #4871279
5 out of 5 Customer Rating
Requires Certification
Part #CCJ
Item #10833
3.6 out of 5 Customer Rating
Requires Certification
Part #IBRLF125UF
Item #3816261
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JT76150
Item #61452
3.9 out of 5 Customer Rating
Requires Certification
Part #JD06753
Item #112592
5 out of 5 Customer Rating
Requires Certification
Part #JD06800
Item #3701782
4.5 out of 5 Customer Rating
Requires Certification
Part #JD06650
Item #3704154
3.1 out of 5 Customer Rating
Requires Certification
Part #JD06200
Item #1608837
4 out of 5 Customer Rating
Requires Certification
Part #JD06525
Item #1326411
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing