This product requires certification to purchase.

32-TPI Hacksaw Replacement Blade

You last purchased this on
 
Jones Stephens

32-TPI Hacksaw Replacement Blade

Brand image
You last purchased this on
 
Jones Stephens

32-TPI Hacksaw Replacement Blade

  • Fast #
  • Part #JS50061
  • Item #53149
  • Manufacturer Part #S50061
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5 replacement blades
  • Cuts wood, plastic, brass, aluminum and steel
  • No soldering, glue, heat or external tools required to join the pipe
  • Secure connection and seal with stainless steel gripper ring and EPDM O-ring
  • Maximum temperature is 180° F and maximum pressure is 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • 2 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Specifications

Blade Length (in):
6 in
Blade Material:
Steel
Height:
1 in
Length:
7-1/2 in
Teeth Per Inch:
32
Tool Type:
Replacement Blade
Weight:
0.1 lb
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #RAP50320
Item #4382820
3.4 out of 5 Customer Rating
Requires Certification
Part #L20906906PK
Item #7728394
4.7 out of 5 Customer Rating
Requires Certification
Part #L20144V218HEPK
Item #7728366
3.6 out of 5 Customer Rating
Requires Certification
Part #JS50060
Item #53148
3.2 out of 5 Customer Rating
Requires Certification
Part #RAP15508
Item #3383050
4.9 out of 5 Customer Rating
Requires Certification
Part #RAP50200
Item #4382831
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JJ40042
Item #1957828
4.7 out of 5 Customer Rating
Requires Certification
Part #JM25900
Item #981128
5 out of 5 Customer Rating
Requires Certification
Part #JJ40491
Item #3706349
5 out of 5 Customer Rating
Requires Certification
Part #JJ40030
Item #1476980
5 out of 5 Customer Rating
Requires Certification
Part #JJ40041
Item #526581
3.6 out of 5 Customer Rating
Requires Certification
Part #JJ45015
Item #1832658
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing