This product requires certification to purchase.

3 in. Universal Flapper Fits Toto® Toilets

You last purchased this on
 
Jones Stephens

3 in. Universal Flapper Fits Toto® Toilets

Brand image
You last purchased this on
 
Jones Stephens

3 in. Universal Flapper Fits Toto® Toilets

  • Fast #
  • Part #JC04009
  • Item #9836916
  • Manufacturer Part #C04009
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces all 3" Toto® flappers
  • Replaces THU138S, THU175S, THU331S, THU140S, THU299S, THU253S, THU277S, THU347S, THU275S, THU332S, THU369S & THU499S
  • Hard plastic frame with TPR body
  • Stainless steel chain and grommet
  • Resists chlorine and other chemicals commonly found in water
  • Complete crossover and installation instructions available on packaging
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Bathroom
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
2-1/2 in
Material:
Plastic
Material Type:
Celcon®
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
3 in
WaterSense Labeled:
No
Width:
3-3/4 in



Customers Also Bought
1–6 of 18 items
Part #A0471580070A
Item #4926066
4 out of 5 Customer Rating
Requires Certification
Part #PFL54X
Item #272543
5 out of 5 Customer Rating
Requires Certification
Part #A0472420020AP
Item #7024656
3.7 out of 5 Customer Rating
Requires Certification
Part #JC03277
Item #9781439
5 out of 5 Customer Rating
Requires Certification
Part #S3308856
Item #7762
4.5 out of 5 Customer Rating
Requires Certification
Part #S0302390
Item #345973
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC27126
Item #108829
4.7 out of 5 Customer Rating
Requires Certification
Part #JC27202
Item #1354980
3.7 out of 5 Customer Rating
Requires Certification
Part #JB55002
Item #1582738
4.1 out of 5 Customer Rating
Requires Certification
Part #JT02064
Item #1603082
5 out of 5 Customer Rating
Requires Certification
Part #JC27150
Item #318310
4.5 out of 5 Customer Rating
Requires Certification
Part #JC02861
Item #1137360
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing