This product requires certification to purchase.

Repair Kit in White

You last purchased this on
 
Jones Stephens

Repair Kit in White

Brand image
You last purchased this on
 
Jones Stephens

Repair Kit in White

  • Fast #
  • Part #JC05250
  • Item #4118746
  • Manufacturer Part #143625
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 2" flush valves
  • Quiet integral float style fill valve with adjustable water height control
  • Complete kit includes flush valve, flapper, chain, locknut, washer, sponge rubber tank-to-bowl gasket and three sets of brass tank-to-bowl bolts
  • 5/16" x 3" bolt sets include all washers, nuts and gaskets
  • 8" overflow tube
  • Carded
  • Requires Certification

Documents


Specifications

Application:
Residential
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-43/50 in
Length:
15-3/4 in
Product Type:
Repair Kit
WaterSense Labeled:
No
Width:
7-8/25 in



Customers Also Bought
1–6 of 18 items
Part #JC04014
Item #2476170
3.4 out of 5 Customer Rating
Requires Certification
Part #JC03273
Item #8036857
4.4 out of 5 Customer Rating
Requires Certification
Part #F6101
Item #1633417
4.2 out of 5 Customer Rating
Requires Certification
Part #PFC2110RWLA
Item #4030287
3.1 out of 5 Customer Rating
Requires Certification
Part #PFETL
Item #308270
5 out of 5 Customer Rating
Requires Certification
Part #G115861006
Item #9923942
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JA10147
Item #7781811
4 out of 5 Customer Rating
Requires Certification
Part #JC02860
Item #75703
4.3 out of 5 Customer Rating
Requires Certification
Part #JC04625A
Item #9781449
3.9 out of 5 Customer Rating
Requires Certification
Part #JS04032
Item #3702065
5 out of 5 Customer Rating
Requires Certification
Part #JC04009
Item #9836916
3.9 out of 5 Customer Rating
Requires Certification
Part #JA10761
Item #8943088
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing