This product requires certification to purchase.

2 in. Plastic Stainless Steel Flapper

You last purchased this on
 
Jones Stephens

2 in. Plastic Stainless Steel Flapper

Brand image
You last purchased this on
 
Jones Stephens

2 in. Plastic Stainless Steel Flapper

  • Fast #
  • Part #JC04014
  • Item #2476170
  • Manufacturer Part #143613
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 2" flush valves
  • Replaces Coast® style flappers
  • Includes 9" stainless steel chain and hook
  • Vinyl construction for excellent chemical resistance
  • Less trunnion to use with current style plastic flush valves with ears
  • CARTON QUANTITIES ONLY
  • The manufacturers’ names are used only to describe whose products the toilet flappers will fit. The flappers are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Name:
Blue
Length:
3 in
Material:
Plastic, Stainless Steel
Material Type:
Vinyl
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2 in
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #S49010560
Item #1598244
4 out of 5 Customer Rating
Requires Certification
Part #JC05250
Item #4118746
4.8 out of 5 Customer Rating
Requires Certification
Part #LIN100855
Item #2939297
5 out of 5 Customer Rating
Requires Certification
Part #FPRO45
Item #3010456
4.6 out of 5 Customer Rating
Requires Certification
Part #KGP1078440
Item #3637374
4 out of 5 Customer Rating
Requires Certification
Part #KGP84995
Item #3642510
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC04007
Item #2476135
4.5 out of 5 Customer Rating
Requires Certification
Part #JC04504
Item #8036823
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04006
Item #2473239
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04008
Item #1137231
3.5 out of 5 Customer Rating
Requires Certification
Part #JC04005
Item #83558
5 out of 5 Customer Rating
Requires Certification
Part #JC04004
Item #1585997
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing