This product requires certification to purchase.

100W Medium Bath Light in Chrome

You last purchased this on
 
Kichler Lighting

Crosby 100W Medium Bath Light in Chrome

Brand image
You last purchased this on
 
Kichler Lighting

Crosby 100W Medium Bath Light in Chrome

  • Fast #
  • Part #KK45497CH
  • Item #7234844
  • Manufacturer Part #45497CH
5 out of 5 Customer Rating
100W Medium Bath Light

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Crosby
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
23 in



Customers Also Bought
1–6 of 18 items
Part #KK45574NI
Item #5066498
5 out of 5 Customer Rating
Requires Certification
Part #KK45497NI
Item #7282075
4.8 out of 5 Customer Rating
Requires Certification
Part #KK45498NI
Item #7281674
5 out of 5 Customer Rating
Requires Certification
Part #KK45459OZ
Item #4881994
5 out of 5 Customer Rating
Requires Certification
Part #V442880305
Item #8199843
3.9 out of 5 Customer Rating
Requires Certification
Part #PP300047009
Item #7359411
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK45498BK
Item #8129904
4 out of 5 Customer Rating
Requires Certification
Part #KK45497BK
Item #8129932
4.1 out of 5 Customer Rating
Requires Certification
Part #KK45496BK
Item #8129706
4 out of 5 Customer Rating
Requires Certification
Part #KK45496NI
Item #7281724
4.8 out of 5 Customer Rating
Requires Certification
Part #KK45497NI
Item #7282075
4.8 out of 5 Customer Rating
Requires Certification
Part #KK45498NI
Item #7281674
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing