37W 1-Light Bath Light in Polished Chrome
High Rise Bath 37W 1-Light Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® collection
- Chrome
- Mitered White glass
- Requires one 37W LED bulb
- Dimensions: 24-1/4" W x 5-1/2" H x 4" L
- Provides 1802 lumens
- ADA compliant
- LED diodes lasting up to 30,000 hours of continual use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- High Rise Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2778
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 37 W
- Width:
- 24-1/4 in