23-3/4 in. Indoor Built-in Wine Coolers in Stainless Steel
23-3/4 in. Indoor Built-in Wine Coolers in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two temperature-controlled zones (for wine cellar)
- 46 wine bottle capacity - provides large capacity to easily chill and display a full selection of wines
- UV-protected thermal glass door - filters up rays to help protect wine and other beverages from premature aging
- Two temperature-controlled zones (for wine cellar) - allows for two temperature zones to chill both whites and reds at their optimal temperatures to help preserve the flavor and integrity of individual wines
- The top zone adjusts from 42-54°F for whites while the lower zone can be set from 42-64°F for reds
- Touch controls
- SatinGlide® wood-front racks
- Built-in or freestanding installation
- Over-temp alarm
- Door alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- Capacity:
- 46 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Backlit
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- No
- Height:
- 31-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING:Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- Volts:
- 115V
- Watts:
- 115 W
- Weight:
- 129 lb
- Width:
- 23-3/4 in