This product requires certification to purchase.

5 Burner Radiant Cooktop in Black

You last purchased this on
 
KitchenAid

5 Burner Radiant Cooktop in Black

Brand image
You last purchased this on
 
KitchenAid

5 Burner Radiant Cooktop in Black

  • Fast #
  • Part #KKCES550HBL
  • Item #7625868
  • Manufacturer Part #KCES550HBL
3.9 out of 5 Customer Rating
5 Burner Radiant Cooktop

X Points
$1,098.95
Call for Pricing
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 10'' Even-Heat™ Ultra Power™ element with simmer setting
  • 6'' Even-Heat™ element with melt setting
  • 10''/6'' Ultra Power™ double-ring round element
  • 8'' 1800 watt round element
  • 6'' 1200 watt round element
  • Metal control knobs
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
21-5/8 in
Energy Star Compliant:
No
Height:
5-1/4 in
Material:
Glass
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
1800 W
Width:
30-3/8 in



Customers Also Bought
1–6 of 18 items
Part #KKCES556HBL
Item #7625894
5 out of 5 Customer Rating
Requires Certification
Part #WWCE55US0HS
Item #7593229
4.4 out of 5 Customer Rating
Requires Certification
Part #SWEL05
Item #8066940
4 out of 5 Customer Rating
Requires Certification
Part #WWCE77US0HS
Item #7675497
3.2 out of 5 Customer Rating
Requires Certification
Part #GPEP9030STSS
Item #10023657
3.9 out of 5 Customer Rating
Requires Certification
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KKCGS356ESS
Item #4882224
3.7 out of 5 Customer Rating
Requires Certification
Part #KKCGS550ESS
Item #4882221
3.4 out of 5 Customer Rating
Requires Certification
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Part #KKCGS556ESS
Item #4882217
5 out of 5 Customer Rating
Requires Certification
Part #KKCGS350ESS
Item #4882228
4.1 out of 5 Customer Rating
Requires Certification
Part #KKCES556HBL
Item #7625894
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing