This product requires certification to purchase.

33 in. Downdraft Range Hood in Stainless Steel

You last purchased this on
 
KitchenAid

Architect® Series II 33 in. Downdraft Range Hood in Stainless Steel

Brand image
You last purchased this on
 
KitchenAid

Architect® Series II 33 in. Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #KKXD4636YSS
  • Item #4274254
  • Manufacturer Part #KXD4636YSS
4.5 out of 5 Customer Rating
Downdraft Range Hood in Stainless Steel

X Points
$1,458.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removable grease filter
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
600 ft3/min
Collection:
Architect® Series II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
12-1/8 in
Duct Size:
6 in
Fan Speeds:
4
Filter Type:
Mesh
Height:
28-1/2 in
Hood Vent Type:
Downdraft
Installation Type:
Countertop, Slide-Out
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Sones:
7.9
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
33 in



Customers Also Bought
1–6 of 18 items
Part #JJXD7036YS
Item #4289345
5 out of 5 Customer Rating
Requires Certification
Part #BF402411
Item #3052798
4.1 out of 5 Customer Rating
Requires Certification
Part #KKVUB606DSS
Item #4912276
4.8 out of 5 Customer Rating
Requires Certification
Part #BBUEZ124WW
Item #8018649
3.3 out of 5 Customer Rating
Requires Certification
Part #KKCGS556ESS
Item #4882217
5 out of 5 Customer Rating
Requires Certification
Part #SDW80CG4021SRAA
Item #10119519
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KKVWB400DSS
Item #4912296
4 out of 5 Customer Rating
Requires Certification
Part #KKVWB600DSS
Item #4912289
5 out of 5 Customer Rating
Requires Certification
Part #KKVWC906KSS
Item #9529633
4.4 out of 5 Customer Rating
Requires Certification
Part #KKVWB606HBS
Item #7625861
5 out of 5 Customer Rating
Requires Certification
Part #KKVUB606DSS
Item #4912276
4.8 out of 5 Customer Rating
Requires Certification
Part #KKFGC506JSS
Item #8031571
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing