36 in. Wall Mount Range Hood in Stainless Steel
Lustre 36 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High-powered cooking surfaces are not a problem for this ventilation system.
- Rapidly rids the air of smoke and steam so the air is fresh and clean.
- Intuitive controls are activated by a light touch, look elegant and allow for easy cleaning.
- Expands installation options to accommodate ranges and cooktops in kitchen islands.
- Each individually crafted system is welded and polished to produce a sleek, seamless look.
- This sophisticated design is not only attractive, it is the secret behind the ventilation system’s exceptional performance and quiet operation.
- Easy-to-clean filters that maintain optimal ventilation performance by keeping ductwork clean.
- Provides a range of ventilation power to accommodate your precise cooking needs.
- Sound-reducing technology minimizes the sound of the ventilation system to conversation-friendly levels
- Upward-facing ambient LED lighting gently illuminates the kitchen, adding a distinctive touch to this ventilation system.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Lustre
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 19-11/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 5 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Glass
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 48.5 lb
- Width:
- 36 in