This product requires certification to purchase.

14-in-1 HVAC Adjustable-Length Impact Screwdriver with Flip Socket

You last purchased this on
 
Klein Tools

14-in-1 HVAC Adjustable-Length Impact Screwdriver with Flip Socket

Brand image
You last purchased this on
 
Klein Tools

14-in-1 HVAC Adjustable-Length Impact Screwdriver with Flip Socket

  • Fast #
  • Part #K32304
  • Item #9756441
  • Manufacturer Part #32304
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bit Sizes:
(2) 1/4 in;1/8 in;3/16 in;5/16 in;#0;#1;(3) #2;T10;T15
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
(2) 1/4 in;1/8 in;3/16 in;5/16 in;#0;#1;(3) #2;T10;T15
Drive Type:
Nut, Phillips, Slotted, Square, Torx®
Handle Material:
Plastic
Handle Type:
Cushion Grip
Length:
9-73/100 in
Magnetic:
Yes
Material:
Steel
Multi-Purpose:
14-in-1
Number of Pieces:
14 Piece
Number of Tools Included:
14
Shank Size:
1 in
Tool Type:
Screwdriver
Weight:
8.8 oz



Customers Also Bought
1–6 of 18 items
Part #K32500
Item #3511764
3.4 out of 5 Customer Rating
Requires Certification
Part #K85078
Item #3171874
4.8 out of 5 Customer Rating
Requires Certification
Part #K646M
Item #2966104
4.5 out of 5 Customer Rating
Requires Certification
Part #K32527
Item #4088007
3.4 out of 5 Customer Rating
Requires Certification
Part #M48222710
Item #7374379
4.7 out of 5 Customer Rating
Requires Certification
Part #M48222760
Item #7374252
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K32510
Item #3511766
5 out of 5 Customer Rating
Requires Certification
Part #K6036
Item #28780
4.6 out of 5 Customer Rating
Requires Certification
Part #K32527
Item #4088007
3.4 out of 5 Customer Rating
Requires Certification
Part #K32500
Item #3511764
3.4 out of 5 Customer Rating
Requires Certification
Part #K85078
Item #3171874
4.8 out of 5 Customer Rating
Requires Certification
Part #KLE32614
Item #8120800
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing