This product requires certification to purchase.

1000-volt TRMS Auto-Ranging Digital Multimeter

You last purchased this on
 
Klein Tools

1000-volt TRMS Auto-Ranging Digital Multimeter

Brand image
You last purchased this on
 
Klein Tools

1000-volt TRMS Auto-Ranging Digital Multimeter

  • Fast #
  • Part #KMM720
  • Item #9976062
  • Manufacturer Part #MM720
3.6 out of 5 Customer Rating
1000-volt TRMS Auto-Ranging Digital Multimeter

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Tester measures up to 1000V AC/DC voltage, 10A AC/DC current and 60 MOhms resistance plus temperature, capacitance, frequency, low impedance (LoZ), duty-cycle, test diodes and continuity
  • High visibility, reverse contrast display with optical sensor to automatically optimize viewability in dark or bright ambient lighting
  • Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • Low battery indicator and easily accessible battery and fuse compartment
  • Tough meter built to withstand a 6.6-Foot (2 m) drop and is rated IP42
  • Includes carrying pouch, test leads, thermocouple with adapter, and batteries
  • CAT IV 600V Safety Rating
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Requires Certification

Specifications

AMP:
10
Application:
Voltage Measuring, Voltage Testing
Automatic Shut-Off:
Yes
Battery Size:
AAA
Battery Type:
Alkaline
CE Approved:
Yes
Color Finish Name:
Black, Orange
Height:
1-22/25 in
Length:
6-47/50 in
Material:
Plastic
Material Type:
ABS
Meter Type:
Multimeter
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
-40 to 1832 Deg F
Tool Type:
Meter
Volts:
1000VAC
Weight:
12.2 oz
Width:
3-37/100 in



Customers Also Bought
1–6 of 18 items
Part #JG04002
Item #26337
3.2 out of 5 Customer Rating
Requires Certification
Part #M48229482
Item #9345952
4.4 out of 5 Customer Rating
Requires Certification
Part #E500M24
Item #8585383
4.7 out of 5 Customer Rating
Requires Certification
Part #DDHS08SCTR
Item #10155194
5 out of 5 Customer Rating
Requires Certification
Part #RAP11424
Item #4417379
5 out of 5 Customer Rating
Requires Certification
Part #M48224533
Item #7374295
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KNCVT1P
Item #9772405
4.1 out of 5 Customer Rating
Requires Certification
Part #KRT210
Item #7260438
3.7 out of 5 Customer Rating
Requires Certification
Part #K1005
Item #26328
3.2 out of 5 Customer Rating
Requires Certification
Part #KJ2078CR
Item #7260457
4.8 out of 5 Customer Rating
Requires Certification
Part #K1010
Item #425901
4 out of 5 Customer Rating
Requires Certification
Part #K11055
Item #1805143
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing