This product requires certification to purchase.

2 in. Flapper

You last purchased this on
 
KOHLER

2 in. Flapper

Brand image
You last purchased this on
 
KOHLER

2 in. Flapper

  • Fast #
  • Part #KGP89825
  • Item #3642496
  • Manufacturer Part #GP89825
4.1 out of 5 Customer Rating
Flapper

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler genuine part
  • 2 in flapper compatible with Portrait® one-piece toilet model: K-3357
  • Corrosion resistant
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Color Finish Name:
Red
Fits Model:
Portrait® K-3357
Length:
7-1/2 in
Material:
Rubber
Size:
2 in
WaterSense Labeled:
No
Width:
4-1/4 in



Customers Also Bought
1–6 of 18 items
Part #KGP1067183
Item #3713154
3.1 out of 5 Customer Rating
Requires Certification
Part #KGP1060740
Item #3642515
5 out of 5 Customer Rating
Requires Certification
Part #KGP1078441
Item #3637813
4.8 out of 5 Customer Rating
Requires Certification
Part #KGP1039444
Item #3642499
4.4 out of 5 Customer Rating
Requires Certification
Part #S886MR
Item #1704853
4.5 out of 5 Customer Rating
Requires Certification
Part #L2023BP
Item #5102068
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KGP1078441
Item #3637813
4.8 out of 5 Customer Rating
Requires Certification
Part #KGP1078440
Item #3637374
4 out of 5 Customer Rating
Requires Certification
Part #KGP85160
Item #3642501
3.8 out of 5 Customer Rating
Requires Certification
Part #KGP84995
Item #3642510
3.8 out of 5 Customer Rating
Requires Certification
Part #KGP1067183
Item #3713154
3.1 out of 5 Customer Rating
Requires Certification
Part #KGP1039444
Item #3642499
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing