This product requires certification to purchase.

Aluminum Grate in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Aluminum Grate in Vibrant Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Aluminum Grate in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K80648-2MB
  • Item #9622301
  • Manufacturer Part #80648-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation
  • Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
  • Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
  • Easily field-trimmable to fit any showering space
  • Lightweight yet durable grate insert is easy to handle during installation and throughout product life
  • Thread-in, rubber-capped grate feet offer secure placement within drain channel
  • Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
  • Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
  • Requires K-80646 KOHLER 2-1/2 in linear drain channel
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Material:
Aluminum
Product Type:
Grate



Customers Also Bought
1–6 of 18 items
Part #K80646-NA
Item #9622255
4.8 out of 5 Customer Rating
Requires Certification
Part #SH602MB
Item #9438708
3.6 out of 5 Customer Rating
Requires Certification
Part #PHHLLG42VRVLB
Item #9797675
5 out of 5 Customer Rating
Requires Certification
Part #M101664WR
Item #1869615
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP5648
Item #8259
3.7 out of 5 Customer Rating
Requires Certification
Part #RC7324
Item #2119424
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K78172-CP
Item #856983
3.8 out of 5 Customer Rating
Requires Certification
Part #K9159-SH
Item #4812917
5 out of 5 Customer Rating
Requires Certification
Part #K9156-SH
Item #4812043
4.9 out of 5 Customer Rating
Requires Certification
Part #K1068202-CP
Item #3169664
5 out of 5 Customer Rating
Requires Certification
Part #K80659-2MB
Item #9622184
5 out of 5 Customer Rating
Requires Certification
Part #KT37391-BN
Item #4288885
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing