This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97496-BN
  • Item #8358006
  • Manufacturer Part #97496-BN
3.7 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24-in (609 mm) double towel bar
  • Double towel bar provides additional storage in bathroom space
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
5-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
5-1/4 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #K37055-BN
Item #4115053
4.6 out of 5 Customer Rating
Requires Certification
Part #K99000-NA
Item #4554812
5 out of 5 Customer Rating
Requires Certification
Part #K10544-BN
Item #3346823
5 out of 5 Customer Rating
Requires Certification
Part #K37054-BN
Item #4114948
4.8 out of 5 Customer Rating
Requires Certification
Part #K10540-BN
Item #3346860
3.7 out of 5 Customer Rating
Requires Certification
Part #K10541-BN
Item #3346937
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97027-BN
Item #8358045
4 out of 5 Customer Rating
Requires Certification
Part #K97498-BN
Item #8357965
5 out of 5 Customer Rating
Requires Certification
Part #K97494-BN
Item #8357810
5 out of 5 Customer Rating
Requires Certification
Part #K97495-BN
Item #8357656
4.7 out of 5 Customer Rating
Requires Certification
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
Part #K97500-BL
Item #9030993
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing