This product requires certification to purchase.

14-1/16 in. Sink Rack in Stainless Steel

KOHLER

Cairn® 14-1/16 in. Sink Rack in Stainless Steel

Brand image
KOHLER

Cairn® 14-1/16 in. Sink Rack in Stainless Steel

  • Fast #
  • Part #K5192-ST
  • Item #7013570
  • Manufacturer Part #5192-ST
5 out of 5 Customer Rating
14-1/16 in. Sink Rack

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits in the bowl of the Kohler® K-8206 Cairn™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Designed to sit side-by-side with the Kohler® K-5196 large rack (sold separately)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-8206 Cairn® Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Cairn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
14 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
14-1/16 in x 9-7/16 in
Width:
9-7/16 in



Customers Also Bought
1–6 of 18 items
Part #B516363
Item #3794645
5 out of 5 Customer Rating
Requires Certification
Part #B224405
Item #3794630
5 out of 5 Customer Rating
Requires Certification
Part #B516364
Item #3794646
3.6 out of 5 Customer Rating
Requires Certification
Part #B234691
Item #7288422
4 out of 5 Customer Rating
Requires Certification
Part #DGBG2816SS
Item #4473462
3.7 out of 5 Customer Rating
Requires Certification
Part #K6391-ST
Item #4895946
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K80038-ST
Item #7514273
5 out of 5 Customer Rating
Requires Certification
Part #K8223-CM6
Item #7780817
5 out of 5 Customer Rating
Requires Certification
Part #K25786-CM1
Item #8230145
5 out of 5 Customer Rating
Requires Certification
Part #K8199-CM6
Item #7781037
4 out of 5 Customer Rating
Requires Certification
Part #K28001-CM1
Item #7601104
4.6 out of 5 Customer Rating
Requires Certification
Part #K8206-CM1
Item #7026797
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing