Call for Pricing
Call for Pricing
This product requires certification to purchase.
One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
You last purchased this on
KOHLER
Parallel™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
slide 1
slide 1
You last purchased this on
KOHLER
Parallel™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
- Fast #
- Part #KTS23503-4G-CP
- Item #8963284
- Manufacturer Part #TS23503-4G-CP
4.7 out of 5 Customer Rating
One Handle Single Function Shower Faucet (Trim Only)
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
Polished Chrome
Select Color Finish Name
Looking for compatible parts?
Purchase history
KOHLER
Parallel™
One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
TS23503-4G-CP
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Provides anti-scald protection and temperature regulation
- Single handle controls both on/off activation and temperature settings
- Single-function 1.75 gpm (6.6 lpm) shower head with Katalyst air-induction technology
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Includes shower arm and flange
- Coordinates with other products in the Parallel collection
-
Requires Certification
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/4 in
Customers Also Bought
1–6 of 18 items
Part #K23484-4-BN
Item #8963304
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT23509-4-CP
Item #8963317
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23488-4-CP
Item #8963263
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23472-4-BN
Item #8963261
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT23492-4-CP
Item #8963268
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTLS23502-4-BN
Item #8963229
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT78025-8-BL
Item #7533273
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTS97077-4G-BL
Item #9030927
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8524-CP
Item #2929601
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K76465-G-BN
Item #7629135
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K21335-G-CP
Item #7889208
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SHBS6010EMB
Item #9318237
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K26299-G-BL
Item #9690859
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTS27392-4G-BN
Item #9918229
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT14501-4-CP
Item #3824536
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K97070-4-CP
Item #7849172
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTS97074-4G-CP
Item #7951683
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K28125-4-BN
Item #9816939
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #KTS23503-4-BN
Item #8963246
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K24805-G-BL
Item #8442600
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23488-4-CP
Item #8963263
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27121-4-CP
Item #8963315
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K24805-CP
Item #8442568
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT23491-4-2MB
Item #9274349
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTLS23502-4-BN
Item #8963229
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT23491-4-BL
Item #8963291
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23525-2MB
Item #9273984
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23526-2MB
Item #9274047
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23528-CP
Item #8963250
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23524-BL
Item #8963254
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23529-CP
Item #8963260
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23526-CP
Item #8963266
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23527-BL
Item #8963310
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K23525-CP
Item #8963316
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT35943-4G-BL
Item #10361252
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTS35938-4G-CP
Item #10361299
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing