This product requires certification to purchase.

9-1/2 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Parallel™ 9-1/2 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Parallel™ 9-1/2 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23526-CP
  • Item #8963266
  • Manufacturer Part #23526-CP
4.7 out of 5 Customer Rating
9-1/2 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Installation hardware included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Parallel™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-1/2 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/8 in
Weight Capacity:
300 lb
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #K23525-CP
Item #8963316
3.3 out of 5 Customer Rating
Requires Certification
Part #K23528-CP
Item #8963250
4 out of 5 Customer Rating
Requires Certification
Part #K23529-CP
Item #8963260
4.1 out of 5 Customer Rating
Requires Certification
Part #K23530-BN
Item #8963255
5 out of 5 Customer Rating
Requires Certification
Part #PBRBTNTB
Item #7858592
5 out of 5 Customer Rating
Requires Certification
Part #PBTB2TNTBG
Item #7858547
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K23525-CP
Item #8963316
3.3 out of 5 Customer Rating
Requires Certification
Part #K23525-2MB
Item #9273984
3.9 out of 5 Customer Rating
Requires Certification
Part #K23524-BL
Item #8963254
4.4 out of 5 Customer Rating
Requires Certification
Part #K23526-2MB
Item #9274047
4 out of 5 Customer Rating
Requires Certification
Part #K23527-BL
Item #8963310
3.7 out of 5 Customer Rating
Requires Certification
Part #K23529-CP
Item #8963260
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing