This product requires certification to purchase.

18 in. Towel Bar in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Pinstripe® 18 in. Towel Bar in Vibrant Polished Nickel

Brand image
You last purchased this on
 
KOHLER

Pinstripe® 18 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K13108-SN
  • Item #2444822
  • Manufacturer Part #13108-SN
5 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
3-3/8 in
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in
Width:
3-5/16 in


Customers Also Bought
1–6 of 18 items
Part #KT13175-4A-SN
Item #3268476
3.3 out of 5 Customer Rating
Requires Certification
Part #K1125-RA-0
Item #3183847
4.1 out of 5 Customer Rating
Requires Certification
Part #K6428-0
Item #5098135
4.8 out of 5 Customer Rating
Requires Certification
Part #K20202-LA-0
Item #7234503
3.1 out of 5 Customer Rating
Requires Certification
Part #K13114-SN
Item #2444818
4.8 out of 5 Customer Rating
Requires Certification
Part #K78372-BN
Item #7533301
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K13114-SN
Item #2444818
4.8 out of 5 Customer Rating
Requires Certification
Part #K13112-CP
Item #2396224
4.5 out of 5 Customer Rating
Requires Certification
Part #K13113-CP
Item #2396410
4.2 out of 5 Customer Rating
Requires Certification
Part #KT13175-4A-SN
Item #3268476
3.3 out of 5 Customer Rating
Requires Certification
Part #K13132-3A-CP
Item #2252251
4.6 out of 5 Customer Rating
Requires Certification
Part #KT13175-3A-SN
Item #3268541
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing