This product requires certification to purchase.

Cable Bath Drain Trim with Contemporary Rotary Turn Handle in Matte Black

You last purchased this on
 
KOHLER

Pureflo™ Cable Bath Drain Trim with Contemporary Rotary Turn Handle in Matte Black

Brand image
You last purchased this on
 
KOHLER

Pureflo™ Cable Bath Drain Trim with Contemporary Rotary Turn Handle in Matte Black

  • Fast #
  • Part #KT37392-BL
  • Item #7662300
  • Manufacturer Part #T37392-BL
3.1 out of 5 Customer Rating
3-1/8 in. Metal Drain and Overflow Trim Kit

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handle designed to complement contemporary bathroom decor
  • Requires a PureFlo™ rough-in cable bath drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth, rotary turn operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon, and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification

Specifications

Collection:
Pureflo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
3-1/8 in
IAPMO Listed:
No
Material:
Metal
Product Type:
Drain Trim



Customers Also Bought
1–6 of 18 items
Part #K37383-NA
Item #4288865
5 out of 5 Customer Rating
Requires Certification
Part #K78438-NA
Item #10039799
5 out of 5 Customer Rating
Requires Certification
Part #DRP61058KS
Item #8951179
4.7 out of 5 Customer Rating
Requires Certification
Part #MS989
Item #7946586
3.2 out of 5 Customer Rating
Requires Certification
Part #D5CH550LPR
Item #10220732
5 out of 5 Customer Rating
Requires Certification
Part #K72792-CP
Item #4669027
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT37395-BN
Item #4288868
5 out of 5 Customer Rating
Requires Certification
Part #KT37391-BN
Item #4288885
5 out of 5 Customer Rating
Requires Certification
Part #KT37391-2MB
Item #9208949
5 out of 5 Customer Rating
Requires Certification
Part #K37383-NA
Item #4288865
5 out of 5 Customer Rating
Requires Certification
Part #K78438-NA
Item #10039799
5 out of 5 Customer Rating
Requires Certification
Part #K37385-NA
Item #4288853
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing