This product requires certification to purchase.

Grid Basin Rack in Stainless Steel

You last purchased this on
 
KOHLER

Riverby® Grid Basin Rack in Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Riverby® Grid Basin Rack in Stainless Steel

  • Fast #
  • Part #K9137-ST
  • Item #7026759
  • Manufacturer Part #9137-ST
3.3 out of 5 Customer Rating
Grid Basin Rack

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comes included with Kohler® K-8668 Riverby® sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K8668 Sink
CARB OTC LEED Compliant:
No
Collection:
Riverby®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
22-1/2 in
Material:
Stainless Steel
Product Type:
Basin Rack
Shape:
Rectangular
Width:
14-5/16 in



Customers Also Bought
1–6 of 18 items
Part #K5828-ST
Item #4569706
4.4 out of 5 Customer Rating
Requires Certification
Part #K6255-ST
Item #4161849
4 out of 5 Customer Rating
Requires Certification
Part #K6449-ST
Item #4643479
4.4 out of 5 Customer Rating
Requires Certification
Part #K6062-ST
Item #1924615
4.5 out of 5 Customer Rating
Requires Certification
Part #K6639-ST
Item #4161453
3.1 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K9238-ST
Item #7026921
3.4 out of 5 Customer Rating
Requires Certification
Part #K6255-ST
Item #4161849
4 out of 5 Customer Rating
Requires Certification
Part #K6246-NA
Item #4274628
4 out of 5 Customer Rating
Requires Certification
Part #K8668-5UA2-0
Item #7026950
5 out of 5 Customer Rating
Requires Certification
Part #K5479-5U-0
Item #7115962
4.8 out of 5 Customer Rating
Requires Certification
Part #K5871-4A2-0
Item #4274618
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing