This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

You last purchased this on
 
KOHLER

Stronghold® Elongated Open Front Toilet Seat in White

Brand image
You last purchased this on
 
KOHLER

Stronghold® Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #K4731-C-0
  • Item #2965259
  • Manufacturer Part #4731-C-0
5 out of 5 Customer Rating
Elongated Open Front Toilet Seat

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic contour adds additional comfort
  • Integrated handle allows the user to easily raise and lower the ring
  • The check hinge will stop the seat from leaning back and applying pressure on a tank or a flushometer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Stronghold®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-11/64 in
IAPMO Listed:
No
Length:
14-1/4 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
18-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K10TH00N10-CP
Item #9434806
4.1 out of 5 Customer Rating
Requires Certification
Part #K96057-0
Item #7262485
4.1 out of 5 Customer Rating
Requires Certification
Part #K25086-SS-0
Item #7841566
4.4 out of 5 Customer Rating
Requires Certification
Part #K4304-0
Item #2392202
5 out of 5 Customer Rating
Requires Certification
Part #ZZER6003AVEWSCPM
Item #3764189
5 out of 5 Customer Rating
Requires Certification
Part #K84325-0
Item #7942256
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4731-SC-0
Item #2965031
5 out of 5 Customer Rating
Requires Certification
Part #K4731-CA-0
Item #3580907
5 out of 5 Customer Rating
Requires Certification
Part #K26132-CSP-0
Item #7942222
4.5 out of 5 Customer Rating
Requires Certification
Part #K5588-0
Item #4912076
5 out of 5 Customer Rating
Requires Certification
Part #K4639-RL-0
Item #9855327
3.6 out of 5 Customer Rating
Requires Certification
Part #K26801-0
Item #10104318
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing