This product requires certification to purchase.

42 TPI 8 in. Dry Cut Blade

You last purchased this on
 
Milwaukee®

42 TPI 8 in. Dry Cut Blade

Brand image
You last purchased this on
 
Milwaukee®

42 TPI 8 in. Dry Cut Blade

  • Fast #
  • Part #M48404515
  • Item #1880624
  • Manufacturer Part #48-40-4515
5 out of 5 Customer Rating
8 in. Metal Cut Blade

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8 in. diameter, 5/8 in. Arbor hole
  • Cermet tipped for longer life, more wear resistant
  • Cuts: structural/shape steel, plate steel and bar Stock
  • Also cuts: stair/platform grating and mild steel, stainless steel and aluminum
  • Vibration dampening
  • Requires Certification

Specifications

Application:
Ferrous Metal, Cutting
Arbor Hole Size:
0.625 mm
Blade Length (in):
8 in
Blade Material:
Carbide
Blade Thickness (in):
0.25 in
Blade Type:
Circular Saw
Color Finish Name:
Silver
Cutting Capacity:
2-3/4 in
Diameter:
8 in
Length:
1/4 in
Material:
Carbide Tipped
Number of Tools Included:
1
RPM:
5000
Teeth Per Inch:
42
Tool Type:
Circular Saw Blade
Weight:
1 lb
Width:
9-3/4 in



Customers Also Bought
1–6 of 18 items
Part #M48390539
Item #4202153
5 out of 5 Customer Rating
Requires Certification
Part #M48005092
Item #4202096
5 out of 5 Customer Rating
Requires Certification
Part #M49005424
Item #4202211
3.9 out of 5 Customer Rating
Requires Certification
Part #M48005186
Item #2249919
3.3 out of 5 Customer Rating
Requires Certification
Part #M48390511
Item #4202278
4.2 out of 5 Customer Rating
Requires Certification
Part #M48390519
Item #4202165
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48404070
Item #4264149
3.7 out of 5 Customer Rating
Requires Certification
Part #M49251231
Item #8950711
4.8 out of 5 Customer Rating
Requires Certification
Part #M48008184
Item #8526189
3.6 out of 5 Customer Rating
Requires Certification
Part #M49251241
Item #8950689
3.2 out of 5 Customer Rating
Requires Certification
Part #M48390519
Item #4202165
5 out of 5 Customer Rating
Requires Certification
Part #M49251103
Item #8950608
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing