This product requires certification to purchase.

12V Redlithium™ Starter Kit

You last purchased this on
 
Milwaukee®

M12™ 12V Redlithium™ Starter Kit

Brand image
You last purchased this on
 
Milwaukee®

M12™ 12V Redlithium™ Starter Kit

  • Fast #
  • Part #M48592440
  • Item #8475726
  • Manufacturer Part #48-59-2440
3.6 out of 5 Customer Rating
Redlithium™ Starter Kit

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides up to 2X more run time
  • 20% more power than standard lithium ion battery
  • REDLITHIUM 4.0Ah battery operates cooler and performs in climates below 0-Degrees with fade free power
  • 2X more recharges than standard lithium ion battery
  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Onboard indicator light: Provides the status of the battery
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • Versatility: Powers most Milwaukee M12™ cordless power tools
  • Requires Certification

Specifications

AMP:
4
Automatic Shut-Off:
No
Battery Size:
12V
Battery Type:
Lithium-ion
Collection:
M12™
Color Finish Name:
Silver
ETL Listed:
No
GSA Approved:
No
Height:
4-1/2 in
Length:
3-1/2 in
Number of Tools Included:
1
Portable:
No
Tool Type:
Starter Kit
UL Listed:
No
Weight:
1.05 lb
Width:
3-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M48112440
Item #4513383
3.4 out of 5 Customer Rating
Requires Certification
Part #M48324511
Item #4845063
3.7 out of 5 Customer Rating
Requires Certification
Part #M48324564
Item #4427310
3.8 out of 5 Customer Rating
Requires Certification
Part #M48324010
Item #9997201
4.4 out of 5 Customer Rating
Requires Certification
Part #K32500
Item #3511764
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48591810
Item #7281341
5 out of 5 Customer Rating
Requires Certification
Part #M48591204
Item #5083738
4.1 out of 5 Customer Rating
Requires Certification
Part #M48112401
Item #3461107
4.9 out of 5 Customer Rating
Requires Certification
Part #M362221
Item #9200323
4.6 out of 5 Customer Rating
Requires Certification
Part #M257121
Item #7105306
4.9 out of 5 Customer Rating
Requires Certification
Part #M247020
Item #4086908
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing