65 in. 3-Blade Ceiling Fan in Flat White
Simple 65 in. 3-Blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6729 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Simple
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Diameter:
- 65 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 160
- Volts:
- 120V
- Watts:
- 37.69 W