CCN 52 INCH BASICS PRO PREMIE
Basics Pro Premier CCN 52 INCH BASICS PRO PREMIE
Frequently Purchased Together
Product Details
Product Details
- Featuring barrel-shaped shades, LED bulbs and satin natural bronze finish, the basics pro premier ceiling fan has a 52-inch fan blade span and is reversible for optimal comfort during all seasons
- Its traditional style makes the perfect addition to any home
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4200 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Basics Pro Premier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seedy
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3200
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 161
- Size:
- 18-1/2 in x 52 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 52 W
- Width:
- 52 in