18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Four fan speed options: Low, medium, high, super-high
- Anti-mold filter
- Inverter-driven compressors and electronic LEVs provide higher efficiency with controlled power usage
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Cooling operation range: 14°F to 115°F
- Heating operation range: -4°F to 75°F
- Multiple control options available
- 12-hour timer
- Auto restart
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 15, 7.4
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 17200 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1243 ft3/min
- Collection:
- M Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 13-9/16 in
- EER:
- 10.5
- Energy Star Compliant:
- No
- HSPF:
- 10
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1243 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18
- SEER2:
- 19.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 1.64 kW
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1