This product requires certification to purchase.

Wall Toilet Tissue Holder in Chrome

You last purchased this on
 
Moen

Arlys™ Wall Toilet Tissue Holder in Chrome

Brand image
You last purchased this on
 
Moen

Arlys™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #MY5788CH
  • Item #9636400
  • Manufacturer Part #Y5788CH
4.5 out of 5 Customer Rating
Wall Toilet Tissue Holder

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Open design allows for easy roll changes
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
2-13/100 in
Length:
4-1/2 in
Material:
Zinc
Mount Type:
Wall
Projection:
2-3/4 in
Width:
10-63/100 in



Customers Also Bought
1–6 of 18 items
Part #K73148-BL
Item #8357633
5 out of 5 Customer Rating
Requires Certification
Part #MY5785CH
Item #9636402
3.7 out of 5 Customer Rating
Requires Certification
Part #K23528-SN
Item #9957457
4.3 out of 5 Customer Rating
Requires Certification
Part #MY5709BL
Item #9636406
4.1 out of 5 Customer Rating
Requires Certification
Part #MBP1888CH
Item #7922984
5 out of 5 Customer Rating
Requires Certification
Part #MDN0786BL
Item #9636407
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MY5709BL
Item #9636406
4.1 out of 5 Customer Rating
Requires Certification
Part #MY5708BL
Item #9342238
4.8 out of 5 Customer Rating
Requires Certification
Part #MY5786CH
Item #9342157
4.8 out of 5 Customer Rating
Requires Certification
Part #MY5785CH
Item #9636402
3.7 out of 5 Customer Rating
Requires Certification
Part #MY5718BL
Item #9342199
4.4 out of 5 Customer Rating
Requires Certification
Part #MY5703BL
Item #9342312
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing