This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

You last purchased this on
 
Moen

Arris™ Wall Mount Toilet Tissue Holder in Matte Black

Brand image
You last purchased this on
 
Moen

Arris™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0808BL
  • Item #7911784
  • Manufacturer Part #YB0808BL
4.4 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Arris™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/20 in
GSA Approved:
No
Hardware Included:
No
Height:
2-1/20 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-3/20 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Width:
6-12/25 in



Customers Also Bought
1–6 of 18 items
Part #MYB0486CH
Item #4742248
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB0424BN
Item #4742200
4.6 out of 5 Customer Rating
Requires Certification
Part #MBH3886BL
Item #7657666
5 out of 5 Customer Rating
Requires Certification
Part #MYB0408BN
Item #4742250
3.1 out of 5 Customer Rating
Requires Certification
Part #MBH3824BL
Item #7657663
4.7 out of 5 Customer Rating
Requires Certification
Part #KCB-CLC1526FS
Item #669426
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0842BL
Item #7911805
4.8 out of 5 Customer Rating
Requires Certification
Part #MTS43002BL
Item #7911785
5 out of 5 Customer Rating
Requires Certification
Part #MTS22000BL
Item #7946447
5 out of 5 Customer Rating
Requires Certification
Part #MS43001
Item #4577049
3.3 out of 5 Customer Rating
Requires Certification
Part #MTS33002BL
Item #7911783
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB8408BL
Item #7911796
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing