Call for Pricing
Call for Pricing
This product requires certification to purchase.
16 in. Grab Bar in Brushed Nickel
You last purchased this on
Moen
Ultima 16 in. Grab Bar in Brushed Nickel
slide 1
You last purchased this on
Moen
Ultima 16 in. Grab Bar in Brushed Nickel
- Fast #
- Part #MLR8716D3GBN
- Item #2882356
- Manufacturer Part #LR8716D3GBN
4.1 out of 5 Customer Rating
16 in. Grab Bar
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
Brushed Nickel
Select Color Finish Name
Looking for compatible parts?
Purchase history
Moen
Ultima
16 in. Grab Bar in Brushed Nickel
LR8716D3GBN
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
Requires Certification
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultima
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- Width:
- 2-4/5 in
Customers Also Bought
1–6 of 18 items
Part #MLR8724D3GCH
Item #2882273
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8718D3GBN
Item #4385047
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8718D3GCH
Item #4385049
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR8724D3BN
Item #2882328
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8962FD
Item #4067646
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYB2818BN
Item #2882290
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYB2208BN
Item #3158562
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYB2386BN
Item #7035261
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYB2808BN
Item #2882371
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYB2218BN
Item #3158540
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D73824SS
Item #3527634
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8718D3GOWB
Item #4385074
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYB2324BN
Item #7035260
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M55F
Item #1811175
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MDN7110
Item #4330071
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M21005SS
Item #1810978
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MT2132BN
Item #2846469
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #MR8718D3GCH
Item #4385049
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8718D3GBN
Item #4385047
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8718D3GOWB
Item #4385074
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR8724D3GCH
Item #2882273
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8748D3GBN
Item #4385039
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR8716D3CH
Item #2882381
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR8724D3BN
Item #2882328
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M8718
Item #1792772
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYG0324BN
Item #7946480
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR2350DBN
Item #4199407
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR8736W
Item #4912461
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MR2356DBN
Item #7064678
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYG0442CH
Item #5099444
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MLR8724D1GBN
Item #2882277
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYG8812BN
Item #4594446
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYG0724BN
Item #4594451
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYG0412CH
Item #5099423
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MYG0836BL
Item #7911756
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing