This product requires certification to purchase.

Steam Generator 10kW 208V

You last purchased this on
 
Mr Steam

E-Series Steam Generator 10kW 208V

Brand image
You last purchased this on
 
Mr Steam

E-Series Steam Generator 10kW 208V

  • Fast #
  • Part #MMSSUPER1EB1
  • Item #3616030
  • Manufacturer Part #MSSUPER1EB1
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive micro processor operating system is the brains of our intelligent steam generator .
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
  • LED indicators to help you troubleshoot any connection and maintenance challenges
  • Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
42
CARB OTC LEED Compliant:
No
Collection:
E-Series
Depth:
22 in
GSA Approved:
No
Height:
7-7/8 in
IAPMO Listed:
No
Length:
18-1/2 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
475 cf
Phase:
Single Phase
UL Listed:
No
Volts:
208V
Watts:
10 kW
Width:
17 in



Customers Also Bought
1–6 of 18 items
Part #M400C1ATSQBN
Item #7782263
5 out of 5 Customer Rating
Requires Certification
Part #D8GETSG152401
Item #10220956
5 out of 5 Customer Rating
Requires Certification
Part #MXBTLRBKLPC
Item #9997932
3.5 out of 5 Customer Rating
Requires Certification
Part #D8GETSG102401
Item #10220950
4.4 out of 5 Customer Rating
Requires Certification
Part #K5557-BL
Item #9343609
4.1 out of 5 Customer Rating
Requires Certification
Part #MSTEAMLINX
Item #7782096
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 9 items
Part #MMX5EC1
Item #7860086
5 out of 5 Customer Rating
Requires Certification
Part #M400C1ATSQBN
Item #7782263
5 out of 5 Customer Rating
Requires Certification
Part #MMSITEMPOSQPC
Item #4521357
3.4 out of 5 Customer Rating
Requires Certification
Part #MXBTLRBKLPC
Item #9997932
3.5 out of 5 Customer Rating
Requires Certification
Part #M39123F
Item #1576643
5 out of 5 Customer Rating
Requires Certification
Part #MMSITEMPOSQBK
Item #7782126
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing