This product requires certification to purchase.

2 in. Brass Drain Component in Polished Nickel

You last purchased this on
 
Newport Brass

2 in. Brass Drain Component in Polished Nickel

Brand image
You last purchased this on
 
Newport Brass

2 in. Brass Drain Component in Polished Nickel

  • Fast #
  • Part #N277-04/15
  • Item #9609229
  • Manufacturer Part #277-04/15
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Accommodates 4 in square tile
  • 2 in dome strainer
  • 2 in IPS outlet
  • Compatible with most 2 in IPS drain bodies
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Fits Pipe Size:
2 in
Height:
4 in
Length:
4 in
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Shape:
Square
Width:
3-2/5 in



Customers Also Bought
1–6 of 18 items
Part #N233-406/15
Item #4926894
3.9 out of 5 Customer Rating
Requires Certification
Part #N277-01
Item #4430568
3.7 out of 5 Customer Rating
Requires Certification
Part #N2-436/15A
Item #3726764
5 out of 5 Customer Rating
Requires Certification
Part #K87466
Item #1626831
3.4 out of 5 Customer Rating
Requires Certification
Part #JP35192
Item #2184286
4.8 out of 5 Customer Rating
Requires Certification
Part #LIN132915
Item #2184331
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N233-404/26
Item #4429045
4.5 out of 5 Customer Rating
Requires Certification
Part #N233-401/15
Item #4430480
5 out of 5 Customer Rating
Requires Certification
Part #N233-601/15
Item #4429722
3.7 out of 5 Customer Rating
Requires Certification
Part #N277-02
Item #4430579
5 out of 5 Customer Rating
Requires Certification
Part #N277-01A
Item #7096531
4.8 out of 5 Customer Rating
Requires Certification
Part #N277-03
Item #7096766
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing