This product requires certification to purchase.

Multi Function Showerhead in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Multi Function Showerhead in Satin Bronze - PVD

Brand image
You last purchased this on
 
Newport Brass

Multi Function Showerhead in Satin Bronze - PVD

  • Fast #
  • Part #N2157/10
  • Item #7791891
  • Manufacturer Part #2157/10
3.9 out of 5 Customer Rating
Multi Stream,Luxnetic Wave and Pause Showerhead

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Luxnetic™ showerheads create a luxuriousshower experience by controlling the speed,movement, and size of water droplets
  • Luxnetic™ technology delivers water in anoscillating stream, creating greater coverageand the feeling of more water than a standardshowerhead flowing at the same rate
  • Multi-function engine with 3 spray modes: Stream, Luxnetic™ Wave, and Pause
  • Traditional styling
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPT inlet pivot ball fitting
  • 8.4" (21.5 cm) showerhead diameter
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
2-9/16 in
Diameter:
8-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
3-3/8 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Pause
WaterSense Labeled:
Yes
Width:
8-7/16 in



Customers Also Bought
1–6 of 18 items
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #R50126HS3PN
Item #9377608
4.7 out of 5 Customer Rating
Requires Certification
Part #H04527820
Item #4839321
3.7 out of 5 Customer Rating
Requires Certification
Part #H28496141
Item #9009065
5 out of 5 Customer Rating
Requires Certification
Part #D81987BL
Item #9878047
5 out of 5 Customer Rating
Requires Certification
Part #RTAC45W1LMPN
Item #9798894
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N2158/15S
Item #7790403
3.7 out of 5 Customer Rating
Requires Certification
Part #N211/15
Item #1491150
3.8 out of 5 Customer Rating
Requires Certification
Part #N3140/26
Item #7512566
5 out of 5 Customer Rating
Requires Certification
Part #N2970/26
Item #7512654
3.7 out of 5 Customer Rating
Requires Certification
Part #N280T/26
Item #8693088
3.9 out of 5 Customer Rating
Requires Certification
Part #N3-2023TS/26
Item #7098338
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing