This product requires certification to purchase.

60W 24 in. 4-Light Candelabra E-12 Chandlier in Gilded Silver

You last purchased this on
 
Signature Hardware

Gables 60W 24 in. 4-Light Candelabra E-12 Chandlier in Gilded Silver

Brand image
You last purchased this on
 
Signature Hardware

Gables 60W 24 in. 4-Light Candelabra E-12 Chandlier in Gilded Silver

  • Fast #
  • Part #PHHL6324GS
  • Item #5150786
  • Manufacturer Part #PHHL6324GS
5 out of 5 Customer Rating

X Points
Color Finish Name: Gilded Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes 5' of chain
  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

Collection:
Gables
Color Finish Category:
Silver Tones
Color Finish Name:
Gilded Silver
Height:
24 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel, Crystal
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
16-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M3254MB
Item #7733135
5 out of 5 Customer Rating
Requires Certification
Part #C448961AD
Item #10024086
3.6 out of 5 Customer Rating
Requires Certification
Part #CGABB7312GA
Item #9514610
5 out of 5 Customer Rating
Requires Certification
Part #C448951AD
Item #10024083
3.3 out of 5 Customer Rating
Requires Certification
Part #M9725MB
Item #8205491
5 out of 5 Customer Rating
Requires Certification
Part #VCHC1616AB
Item #9374111
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH602BN
Item #2937910
4.8 out of 5 Customer Rating
Requires Certification
Part #SH622BG
Item #9380077
4.1 out of 5 Customer Rating
Requires Certification
Part #SHBDS6030LWH
Item #4662786
3.6 out of 5 Customer Rating
Requires Certification
Part #SHDLFS6631RWH
Item #9708270
4 out of 5 Customer Rating
Requires Certification
Part #SHSBFSOSS5932WH
Item #9614023
4.2 out of 5 Customer Rating
Requires Certification
Part #SH602MB
Item #9438708
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing