This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in English Gold (Trim Only)

You last purchased this on
 
Perrin & Rowe®

Edwardian™ Single Handle Pressure Balancing Valve Trim in English Gold (Trim Only)

Brand image
You last purchased this on
 
Perrin & Rowe®

Edwardian™ Single Handle Pressure Balancing Valve Trim in English Gold (Trim Only)

  • Fast #
  • Part #RUTEW51W1LEG
  • Item #9686594
  • Manufacturer Part #U.TEW51W1L-EG
5 out of 5 Customer Rating

X Points
Color Finish Name: English Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One simple control mechanism for temperature and volume
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 gpm at 60 psi for immersive showering experience
  • Must order compatible House of Rohl® R51 pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Cartridge Type:
Ceramic Disc
Collection:
Edwardian™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Depth:
3-1/2 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
7-7/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #RTAC51W1LMAPC
Item #9798806
5 out of 5 Customer Rating
Requires Certification
Part #F84691SQBN
Item #7314633
3.4 out of 5 Customer Rating
Requires Certification
Part #DT66678PN
Item #10071641
5 out of 5 Customer Rating
Requires Certification
Part #DT66667BL
Item #9829479
3.5 out of 5 Customer Rating
Requires Certification
Part #KP24483CRSN
Item #9669324
3.6 out of 5 Customer Rating
Requires Certification
Part #F9478800BB
Item #8201451
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RU3240LEGTO
Item #8490037
4.8 out of 5 Customer Rating
Requires Certification
Part #RU3705LSTN2
Item #3882347
5 out of 5 Customer Rating
Requires Certification
Part #RU6960ULB
Item #7527726
3.3 out of 5 Customer Rating
Requires Certification
Part #RU3064LSSTNTO
Item #4778714
5 out of 5 Customer Rating
Requires Certification
Part #RU5800EG
Item #8101244
5 out of 5 Customer Rating
Requires Certification
Part #RU5195PN
Item #5147768
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing