This product requires certification to purchase.

Single Handle Diverter or Volume Control Valve Trim in English Gold

You last purchased this on
 
Perrin & Rowe®

Single Handle Diverter or Volume Control Valve Trim in English Gold

Brand image
You last purchased this on
 
Perrin & Rowe®

Single Handle Diverter or Volume Control Valve Trim in English Gold

  • Fast #
  • Part #RU3240LEGTO
  • Item #8490037
  • Manufacturer Part #U.3240L-EG/TO
4.8 out of 5 Customer Rating

X Points
Color Finish Name: English Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No temperature indicator
  • Porcelain lever handle
  • Trim only
  • Order RDD-2 1/2" pressure balance rough
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Escutcheon Height:
2-3/8 in
Escutcheon Width:
2-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control



Customers Also Bought
1–6 of 18 items
Part #RUTEW51W1LEG
Item #9686594
5 out of 5 Customer Rating
Requires Certification
Part #RU5387EG
Item #8490038
5 out of 5 Customer Rating
Requires Certification
Part #RTAC51W1LMAPC
Item #9798806
5 out of 5 Customer Rating
Requires Certification
Part #KP24416CRCP
Item #3679723
4.4 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RUTEW51W1LEG
Item #9686594
5 out of 5 Customer Rating
Requires Certification
Part #RU3705LSTN2
Item #3882347
5 out of 5 Customer Rating
Requires Certification
Part #RU6960ULB
Item #7527726
3.3 out of 5 Customer Rating
Requires Certification
Part #RU3064LSSTNTO
Item #4778714
5 out of 5 Customer Rating
Requires Certification
Part #RU5195PN
Item #5147768
5 out of 5 Customer Rating
Requires Certification
Part #RU5800APC
Item #3065409
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing