This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Pfister

Tisbury™ 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Tisbury™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBTB2K
  • Item #7295884
  • Manufacturer Part #BTB-TB2K
5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/4 in
Hardware Included:
Yes
Height:
2-15/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
6-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PBRHTB0D
Item #7295870
5 out of 5 Customer Rating
Requires Certification
Part #PBPHTB0D
Item #7295836
4.7 out of 5 Customer Rating
Requires Certification
Part #PBRBTB0D
Item #7295849
5 out of 5 Customer Rating
Requires Certification
Part #C9412D30KPC
Item #10403358
3.9 out of 5 Customer Rating
Requires Certification
Part #N2141/10
Item #3869811
3.3 out of 5 Customer Rating
Requires Certification
Part #P016WNBG
Item #10236640
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBTBTB1BG
Item #7858587
3.5 out of 5 Customer Rating
Requires Certification
Part #PBTBTB2BG
Item #7858628
5 out of 5 Customer Rating
Requires Certification
Part #PBTBTB1D
Item #7295855
5 out of 5 Customer Rating
Requires Certification
Part #PBRBTB0D
Item #7295849
5 out of 5 Customer Rating
Requires Certification
Part #PBRBTB0BG
Item #7858582
5 out of 5 Customer Rating
Requires Certification
Part #PBRHTB0D
Item #7295870
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing