12 ga 1000 ft. Blue Tracer Wire
12 ga 1000 ft. Blue Tracer Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for directional boring or pipe bursting using 1 wire
- Perfect balance between tensile strength, ductility, and brittleness
- Has up to 7X (or 700%) the break load of copper
- Corrosion resistant properties of copper
- High-density, HMWPE insulation, and direct burial rated
- Significantly lower in cost and great price stability
- Most durable tracer wire on the market
Documents
Specifications
- Application:
- Irrigation, Utilities
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Indoor Outdoor:
- Outdoor
- Length:
- 1000 ft
- Material:
- Copper Clad Steel
- Weight:
- 32 lb
- Wire Gauge (AWG):
- 12 ga