This product requires certification to purchase.

100W 4-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Metric 100W 4-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

Brand image
You last purchased this on
 
Progress Lighting

Metric 100W 4-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

  • Fast #
  • Part #PP219609
  • Item #7183479
  • Manufacturer Part #P2196-09
3.6 out of 5 Customer Rating
100W 4-Light Medium E-26 Base Incandescent Bath Light

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cool and sleek modern design.
  • A simple, etched opal glass shade nestles inside a die-cast frame.
  • Design provides light above and below the fixture.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Metric
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched, White
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
31-1/4 in



Customers Also Bought
1–6 of 18 items
Part #PP35007000930
Item #7529147
5 out of 5 Customer Rating
Requires Certification
Part #HHLB6099FS1EMWR
Item #8200260
3.5 out of 5 Customer Rating
Requires Certification
Part #PP35007100930
Item #7529575
4.7 out of 5 Customer Rating
Requires Certification
Part #PP71003600930
Item #7529537
5 out of 5 Customer Rating
Requires Certification
Part #PP36580930K9
Item #7016825
5 out of 5 Customer Rating
Requires Certification
Part #SYL62446
Item #10036493
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP219509
Item #7183434
3.7 out of 5 Customer Rating
Requires Certification
Part #PP300052020
Item #7359463
4.4 out of 5 Customer Rating
Requires Certification
Part #PP300300031
Item #9335068
4.1 out of 5 Customer Rating
Requires Certification
Part #PP300047009
Item #7359411
3.7 out of 5 Customer Rating
Requires Certification
Part #PP300159009
Item #7541842
4.8 out of 5 Customer Rating
Requires Certification
Part #PP300050020
Item #7359289
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing