This product requires certification to purchase.

Wi-Fi Actuator with 1 in. NPT Ball Valve

You last purchased this on
 
Resideo

L5 Wi-Fi Actuator with 1 in. NPT Ball Valve

Brand image
You last purchased this on
 
Resideo

L5 Wi-Fi Actuator with 1 in. NPT Ball Valve

  • Fast #
  • Part #HVWS02Y1
  • Item #9956401
  • Manufacturer Part #VWS02Y-1
4.1 out of 5 Customer Rating
Wi-Fi Actuator with NPT Ball Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • When paired with Resideo's WiFi leak detector(s), as soon as water is detected, the L5 could automatically shut off the water to reduce your potential water damage
  • Requires Certification

Specifications

Application:
Leak Detection, Potable Water, Shut Off Valve
Brand Model Compatibility:
L1
Collection:
L5
Color Finish Name:
White, Brass
Height:
5-49/50 in
Length:
5 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Size:
1 in
Smart Home Enabled:
Yes
Temperature Range:
32 to 113 Deg F
Tool Type:
Leak Detector
UL Listed:
UL 60730-1/UL 60730-2-14
Volts:
100/240V
Width:
2-67/100 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #HCHW3610W8001
Item #9956399
5 out of 5 Customer Rating
Requires Certification
Part #HWLD3CABLE
Item #10105698
3.5 out of 5 Customer Rating
Requires Certification
Part #K33604-NA
Item #9752240
5 out of 5 Customer Rating
Requires Certification
Part #M900006
Item #8084402
5 out of 5 Customer Rating
Requires Certification
Part #FDR58
Item #9403236
3.4 out of 5 Customer Rating
Requires Certification
Part #UCD100A
Item #1347683
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HCHW3610W8001
Item #9956399
5 out of 5 Customer Rating
Requires Certification
Part #HWLD3CABLE
Item #10105698
3.5 out of 5 Customer Rating
Requires Certification
Part #HAMX300TLF
Item #4239057
3.7 out of 5 Customer Rating
Requires Certification
Part #HL4064B2210
Item #18027
3.9 out of 5 Customer Rating
Requires Certification
Part #HFC100A1011
Item #1431098
5 out of 5 Customer Rating
Requires Certification
Part #HFC100A1037
Item #1431035
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing