This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

You last purchased this on
 
Rheem

Endeavor® Line 3 Ton - 14.3 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

Brand image
You last purchased this on
 
Rheem

Endeavor® Line 3 Ton - 14.3 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA14AY36AJ1NA
  • Item #10740958
  • Manufacturer Part #RA14AY36AJ1NA
4.9 out of 5 Customer Rating

X Points
$4,169.60
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: 17 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
Yes
BTU:
36000
BTU Cooling Rating:
33600 Btu/h
CFM:
1030 ft3/min
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
71
Depth:
33-3/4 in
Height:
25 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-454B
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
188 W
Weight:
186 lb
Width:
33-3/4 in



Customers Also Bought
1–6 of 18 items
Part #DIVHT40404
Item #4121475
3.1 out of 5 Customer Rating
Requires Certification
Part #DIVH36364
Item #3333923
5 out of 5 Customer Rating
Requires Certification
Part #RFP15
Item #1600787
5 out of 5 Customer Rating
Requires Certification
Part #RXGYCK
Item #4610190
3.8 out of 5 Customer Rating
Requires Certification
Part #RFP38
Item #7338121
4.2 out of 5 Customer Rating
Requires Certification
Part #REC83413
Item #7865968
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RAS10466807
Item #4926017
5 out of 5 Customer Rating
Requires Certification
Part #RAS10466801
Item #5048755
4.1 out of 5 Customer Rating
Requires Certification
Part #RAS10466806
Item #5169196
4.4 out of 5 Customer Rating
Requires Certification
Part #RAS10466804
Item #4926015
3.4 out of 5 Customer Rating
Requires Certification
Part #R622533801
Item #2250556
4.2 out of 5 Customer Rating
Requires Certification
Part #R4210122581
Item #4580246
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing