This product requires certification to purchase.

25 ft. Electric Sink Machine

You last purchased this on
 
RIDGID

25 ft. Electric Sink Machine

Brand image
You last purchased this on
 
RIDGID

25 ft. Electric Sink Machine

  • Fast #
  • Part #R35473
  • Item #4034655
  • Manufacturer Part #35473
3.4 out of 5 Customer Rating
Electric Sink Machine

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complete unit includes: AUTOFEED® controls, inner drum, and gloves.
  • Includes cable drum to clean 3/4-inch to 1-1/2-inch drain lines in sinks, tubs, showers and urinals (additional drums sold separately).
  • C1-IC Cable
  • Premium-quality, compression-wound cable resists kinking.
  • Dent- and rust-resistant inner drum design virtually eliminates cable flip-over.
  • Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum
  • Drums won't rust or dent-ever.
  • Drum Capacity: 50' of 5?16" (15 m of 8 mm) or 35' of 3?8" (11 m of 10 mm).
  • Requires Certification

Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Cable Length (ft):
25 ft
Corded Cordless:
Corded
Diameter:
5/16 in
Maximum Drum Capacity:
5/16 in x 25 ft
Number of Tools Included:
1
Power Source:
Electric
RPM:
600
Tool Type:
Sink Machine
UL Listed:
Yes
Volts:
115V
Waterworks Application:
Drainage
Weight:
11 lb



Customers Also Bought
1–6 of 18 items
Part #R62990
Item #39950
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1
Item #40353
3.6 out of 5 Customer Rating
Requires Certification
Part #M257121
Item #7105306
4.9 out of 5 Customer Rating
Requires Certification
Part #R50652
Item #376000
4.5 out of 5 Customer Rating
Requires Certification
Part #R62250
Item #86609
5 out of 5 Customer Rating
Requires Certification
Part #GHECS
Item #11140
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R57038
Item #7528679
5 out of 5 Customer Rating
Requires Certification
Part #R41977
Item #373671
3.6 out of 5 Customer Rating
Requires Certification
Part #R62625
Item #377538
3.2 out of 5 Customer Rating
Requires Certification
Part #R58980
Item #68217
3.5 out of 5 Customer Rating
Requires Certification
Part #R62687
Item #793739
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing