This product requires certification to purchase.

3 in. Push On Plastic Polished Nickel Shower Drain

You last purchased this on
 
ROHL®

3 in. Push On Plastic Polished Nickel Shower Drain

Brand image
You last purchased this on
 
ROHL®

3 in. Push On Plastic Polished Nickel Shower Drain

  • Fast #
  • Part #RSDPVC233143PN
  • Item #7063352
  • Manufacturer Part #SDPVC2/3-3143PN
5 out of 5 Customer Rating
3 in. Push On Plastic Shower Drain

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes solid brass decorative cover with durable finish
  • PVC drain body
  • Outlet connection 2" inside x 3" outside solvent weld
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Reversible clamping collar for added height adjustment
  • Weep holes to allow drainage from pan liner
  • 5" 3143 Matrix decorative drain cover
  • Accommodates 42 GPM/159 LPM flow rate
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
3-1/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
8-3/8 in
Drain Grate Material:
Brass
Grate Color Finish:
Polished Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed:
No
Length:
8-3/8 in
Outlet Type:
Push On
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #IQD42PPS
Item #7343040
3.8 out of 5 Customer Rating
Requires Certification
Part #RSDPVC23
Item #7054260
3.1 out of 5 Customer Rating
Requires Certification
Part #N243-403/15
Item #7095884
5 out of 5 Customer Rating
Requires Certification
Part #N233-401/26
Item #4430604
3.8 out of 5 Customer Rating
Requires Certification
Part #N233-401/15
Item #4430480
5 out of 5 Customer Rating
Requires Certification
Part #JD6094BN
Item #3702314
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RSDPVC23
Item #7054260
3.1 out of 5 Customer Rating
Requires Certification
Part #RC7324
Item #2119424
5 out of 5 Customer Rating
Requires Certification
Part #R5447TCB
Item #7525374
4 out of 5 Customer Rating
Requires Certification
Part #R5447PN
Item #7525293
4 out of 5 Customer Rating
Requires Certification
Part #RDC3143AG
Item #9377930
5 out of 5 Customer Rating
Requires Certification
Part #RCC231OFWOMB
Item #8486776
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing