24 in. Towel Bar in Polished Nickel
Retro™ 24 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass and solid metal die cast construction
- Includes mounting hardware
- Projection: 2-3/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Retro™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Weight Capacity:
- 25 lb
- Width:
- 24 in