This product requires certification to purchase.

Wall Toilet Tissue Holder in Unlacquered Brass

ROHL®

Lombardia Wall Toilet Tissue Holder in Unlacquered Brass

  • Fast #
  • Part #RLO8ULB
  • Item #7526266
  • Manufacturer Part #LO8ULB
4.1 out of 5 Customer Rating
Brand image
ROHL®

Lombardia Wall Toilet Tissue Holder in Unlacquered Brass

  • Fast #
  • Part #RLO8ULB
  • Item #7526266
  • Manufacturer Part #LO8ULB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass and solid metal die cast construction
  • Mounting hardware included
  • 2-13/16" projection
  • Requires Certification

Specifications

Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Lombardia
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Depth:
2-13/16 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-13/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438333932
Width:
5 in