This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Unlacquered Brass

You last purchased this on
 
ROHL®

Single Handle Thermostatic Valve Trim in Unlacquered Brass

Brand image
You last purchased this on
 
ROHL®

Single Handle Thermostatic Valve Trim in Unlacquered Brass

  • Fast #
  • Part #RA4914LMULB
  • Item #7525509
  • Manufacturer Part #A4914LMULB
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Temperature control
  • Rough valve sold separately
  • Order 1005N 3/4 in thermostatic rough valve
  • Volume control(s) required
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Escutcheon Height:
7-3/32 in
Escutcheon Width:
7-3/32 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #RA4912LMULBTO
Item #7525422
3.4 out of 5 Customer Rating
Requires Certification
Part #R10858ULB
Item #7526840
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #DT66678PN
Item #10071641
5 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
Part #KP24423LVBAF
Item #9955225
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #RTAC45W1LMPN
Item #9798894
3.1 out of 5 Customer Rating
Requires Certification
Part #RTTE44W1LMAG
Item #9374868
3.2 out of 5 Customer Rating
Requires Certification
Part #RTAP23W1LMAG
Item #9751694
5 out of 5 Customer Rating
Requires Certification
Part #RTLB44W1LMPN
Item #9798866
5 out of 5 Customer Rating
Requires Certification
Part #RTAP51W1LMAG
Item #9751704
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing