This product requires certification to purchase.

660W Phenolic Receptacle in White

You last purchased this on
 
SATCO

660W Phenolic Receptacle in White

Brand image
You last purchased this on
 
SATCO

660W Phenolic Receptacle in White

  • Fast #
  • Part #S90480
  • Item #1623390
  • Manufacturer Part #90/480
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Two screw terminal
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
ETL Listed:
No
Height:
2 in
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #L86009
Item #4374439
4.1 out of 5 Customer Rating
Requires Certification
Part #S90760
Item #1067864
5 out of 5 Customer Rating
Requires Certification
Part #LPJ18W
Item #2342388
3.7 out of 5 Customer Rating
Requires Certification
Part #S90543
Item #4245550
4.2 out of 5 Customer Rating
Requires Certification
Part #L88016
Item #4374440
5 out of 5 Customer Rating
Requires Certification
Part #LPJ126W
Item #4913706
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SAT90481
Item #1623398
5 out of 5 Customer Rating
Requires Certification
Part #S90443
Item #1066174
4.2 out of 5 Customer Rating
Requires Certification
Part #S901034
Item #1065476
5 out of 5 Customer Rating
Requires Certification
Part #S90419
Item #1065813
3.1 out of 5 Customer Rating
Requires Certification
Part #S90151
Item #1065116
5 out of 5 Customer Rating
Requires Certification
Part #S90028
Item #1066786
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing